- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 60 mm Shaft Diameter
- 175 mm Housing Length
- 68.7 mm Overall Width
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 8100 lbf |
| Housing Material | Cast Iron |
| Limiting Speed | 2500 rpm |
| Bearing Insert | UC212HT2D1 |
| Series | UCF |
| Flange Type | 4-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 25.4 mm |
| End Type | Open End |
| Temperature Range [Max] | 392 °F |
| Center Of Bearing From End | 29 |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Mounted Unit Duty | Light-Duty |
| Overall Width | 68.7 mm |
| Shaft Dia. | 60 mm |
| Housing Construction | One Piece |
| Bolt Hole Size | 19 mm |
| Bolt Hole Spacing | 143 mm |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 11800 lbf |
| Bolt Circle Dia. | 143 mm |
| Housing No. | F212D1 |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 18 mm |
| Length Through Bore | 65.1 mm |
| Housing Length | 175 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Weight | 8.885 LB |
| EAN or UPC | 4547359218756 |

