Skip to content Skip to navigation menu
NTN Bearing Corp.UCF215-215D1

UCF215-215D1

UCF Series 4-Bolt Flange Bearing
Item #100000265
  • Non-Expansion Ball Bearing Flange Unit
  • 4-Bolt Flange
  • 2 15/16 in Shaft Diameter
  • 7 7/8 in Housing Length
  • 3 3/32 in Overall Width
  • Cast Iron Housing
+ Show More + Show Less
NTN Bearing Corp.UCF215-215D1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Unit
  • 4-Bolt Flange
  • 2 15/16 in Shaft Diameter
  • 7 7/8 in Housing Length
  • 3 3/32 in Overall Width

features

  • Provides greater rigidity when mounted than two-bolt flanges
  • Single-lip seal with flinger
  • Self-aligning: outer bearing surface and internal housing surface are spherical
  • Setscrew locking collar
  • Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
  • Higher-rated load capacity than that of corresponding self-aligning ball bearings
  • Lightweight-yet-strong housing
  • Easy mounting
  • Accurate fitting of the housing
  • Replaceable - new bearing can be fitted to existing housing
Bolt Hole Size 3/4 in
Bearing Type Ball Bearing
Seal Type Contact Seal with Flingers
Static Load Rating [Max] 11100 lbf
Flange Type 4-Bolt Flange
Housing No. F215D1
Housing Height 7 7/8 in
Series UCF
Housing Width 7 7/8 in
Locking Device Setscrew Locking Collar
Bolt Circle Dia. 6.266 in
Length Through Bore 3.0625 in
Style 4-Bolt Flange
Housing Length 7 7/8 in
Inch/Metric Inch
Bolt Hole Spacing 6 17/64 in
Dynamic Load Rating 14800 lbf
Lubrication Relubricatable
Bearing Design Non-Expansion
Seal Material Nitrile Rubber
Center of Bearing to Back of Inner Ring 1.311 in
Overall Width 3 3/32 in
Temperature Range [Min] -40 °F
Housing Material Cast Iron
Shaft Dia. 2.9375 in
Temperature Range [Max] 225 °F, 250 °F
Flange Style 4-Bolt Square
Housing Construction One Piece
Flange Thickness 7/8 in
Limiting Speed 2100 rpm
Center Of Bearing From End 1
Mounted Unit Duty Light-Duty
Bearing Insert UC215-215D1
Bolt Size 5/8
End Type Open End
Weight 15.388 LB
EAN or UPC 4547359502404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison