- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 80 mm Shaft Diameter
- 208 mm Housing Length
- 83.3 mm Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Lubrication | Relubricatable |
| Seal Material | Nitrile Rubber |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Min] | -40 °F |
| Bolt Circle Dia. | 165 mm |
| End Type | Open End |
| Flange Style | 4-Bolt Square |
| Limiting Speed | 2000 rpm |
| Dynamic Load Rating | 16300 lbf |
| Mounted Unit Duty | Light-Duty |
| Inch/Metric | Metric |
| Center Of Bearing From End | 34 |
| Housing Material | Cast Iron |
| Housing Width | 8 3/16 in |
| Housing Length | 208 mm |
| Length Through Bore | 82.6 mm |
| Temperature Range [Max] | 225 °F, 250 °F |
| Bearing Design | Non-Expansion |
| Flange Thickness | 22 mm |
| Flange Type | 4-Bolt Flange |
| Static Load Rating [Max] | 11900 lbf |
| Bolt Hole Spacing | 165 mm, 6 1/2 in |
| Bearing Insert | UC216D1 |
| Bolt Hole Size | 23 mm |
| Housing Height | 8 3/16 in |
| Bolt Size | 3/4 |
| Overall Width | 83.3 mm |
| Housing Construction | One Piece |
| Shaft Dia. | 80 mm |
| Center of Bearing to Back of Inner Ring | 33.3 mm |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing No. | F216D1 |
| Series | UCF |
| Seal Type | Contact Seal with Flingers |
| Weight | 17.736 LB |
| EAN or UPC | 4547359001273 |

