Skip to content Skip to navigation menu
NTN Bearing Corp.UCF217-304D1

UCF217-304D1

UCF Series 4-Bolt Flange Bearing
Item #101110893
  • Non-Expansion Ball Bearing Flange Unit
  • 4-Bolt Flange
  • 3 1/4 in Shaft Diameter
  • 8 21/32 in Housing Length
  • 3.453 in Overall Width
  • Cast Iron Housing
+ Show More + Show Less
NTN Bearing Corp.UCF217-304D1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Unit
  • 4-Bolt Flange
  • 3 1/4 in Shaft Diameter
  • 8 21/32 in Housing Length
  • 3.453 in Overall Width

features

  • Provides greater rigidity when mounted than two-bolt flanges
  • Single-lip seal with flinger
  • Self-aligning: outer bearing surface and internal housing surface are spherical
  • Setscrew locking collar
  • Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
  • Higher-rated load capacity than that of corresponding self-aligning ball bearings
  • Lightweight-yet-strong housing
  • Easy mounting
  • Accurate fitting of the housing
  • Replaceable - new bearing can be fitted to existing housing
Center Of Bearing From End 1.422
Static Load Rating [Max] 14400 lbf
Bolt Size 3/4
Housing Width 8 21/32 in
Shaft Dia. 3.25 in
Locking Device Setscrew Locking Collar
Bearing Type Ball Bearing
Housing Material Cast Iron
Overall Width 3.453 in
Dynamic Load Rating 18800 lbf
Housing Construction One Piece
Flange Type 4-Bolt Flange
Seal Type Contact Seal with Flingers
Seal Material Nitrile Rubber
Limiting Speed 1900 rpm
Housing Height 8 21/32 in
Bolt Circle Dia. 6.891 in
Temperature Range [Max] 225 °F, 250 °F
Style 4-Bolt Flange
Bolt Hole Size 29/32 in
End Type Open End
Bearing Insert UC217-304D1
Flange Style 4-Bolt Square
Flange Thickness 15/16 in
Length Through Bore 3.374 in
Series UCF
Bearing Design Non-Expansion
Center of Bearing to Back of Inner Ring 1.343 in
Inch/Metric Inch
Housing Length 8 21/32 in
Temperature Range [Min] -40 °F
Mounted Unit Duty Light-Duty
Bolt Hole Spacing 6 57/64 in, 6.891 in
Housing No. F217D1
Lubrication Relubricatable
Weight 21.274 LB
EAN or UPC 4547359218992
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison