- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 50 mm Shaft Diameter
- 165 mm Housing Length
- 54.6 mm Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bearing Type | Ball Bearing |
| Housing Height | 165 mm |
| Housing Width | 6 1/2 in |
| Series | UCFC |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Housing No. | FC210D1 |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Size | 1/2 |
| Housing Length | 165 mm |
| Center Of Bearing From End | 10 |
| Nose Diameter | 110 mm |
| Limiting Speed | 3100 rpm |
| Temperature Range [Max] | 225 °F, 250 °F |
| Length Through Bore | 51.6 mm |
| Housing Material | Cast Iron |
| Bearing Insert | UC210D1 |
| Static Load Rating [Max] | 5200 lbf |
| Overall Width | 54.6 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 16 mm |
| Shaft Dia. | 50 mm |
| Flange Thickness | 14 mm |
| Dynamic Load Rating | 7850 lbf |
| Bolt Circle Dia. | 138 mm |
| Style | 4-Bolt Piloted Flange |
| Nose Width | 12 |
| Seal Material | Nitrile Rubber |
| Bolt Hole Spacing | 5 7/16 in |
| Housing Construction | One Piece |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Min] | -40 °F |
| Flange Style | 4-Bolt Round |
| Seal Type | Contact Seal with Flingers |
| Mounted Unit Duty | Light-Duty |
| Weight | 6.784 LB |
| EAN or UPC | 4547359000818 |

