- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 35 mm Shaft Diameter
- 133 mm Housing Length
- 50.2 mm Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Shaft Dia. | 35 mm |
| Housing Height | 133 mm |
| Bolt Hole Size | 12 mm |
| Flange Thickness | 11 mm |
| Bolt Size | 3/8 |
| Seal Type | Contact Seal with Flingers |
| Housing No. | FCX07D1 |
| Bolt Circle Dia. | 111 mm |
| Seal Material | Nitrile Rubber |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Piloted Flange |
| Nose Diameter | 92 mm |
| Static Load Rating [Max] | 4000 lbf |
| Housing Material | Cast Iron |
| Nose Width | 11 |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 6550 lbf |
| Bearing Type | Ball Bearing |
| Bearing Insert | UCX07D1 |
| Lubrication | Relubricatable |
| Housing Width | 5 1/4 in |
| Bearing Design | Non-Expansion |
| Series | UCFC |
| Mounted Unit Duty | Medium Duty |
| Length Through Bore | 49.2 mm |
| Housing Length | 133 mm |
| Temperature Range [Max] | 225 °F, 250 °F |
| Inch/Metric | Metric |
| Center Of Bearing From End | 9 |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Construction | One Piece |
| Flange Style | 4-Bolt Round |
| Overall Width | 50.2 mm |
| Bolt Hole Spacing | 4 3/8 in |
| End Type | Open End |
| Weight | 4.215 LB |
| EAN or UPC | 4547359212785 |

