- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 3 7/16 in Shaft Diameter
- 10 1/4 in Housing Length
- 3 19/32 in Overall Width
| Mounted Unit Duty | Medium Duty |
| Center of Bearing to Back of Inner Ring | 1.563 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Nose Diameter | 7.323 in |
| Overall Width | 3 19/32 in |
| Bolt Circle Dia. | 8 5/8 in |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 21600 lbf |
| Bearing Insert | UCX17-307D1 |
| Center Of Bearing From End | 0.390625 |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 16100 lbf |
| Shaft Dia. | 3.4375 in |
| Inch/Metric | Inch |
| Housing No. | FCX17D1 |
| Length Through Bore | 3.78 in |
| Housing Height | 10 1/4 in |
| Bolt Hole Size | 29/32 in |
| Flange Thickness | 3/4 in |
| Series | UCFC |
| Nose Width | 0.984 |
| Housing Length | 10 1/4 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Seal Material | Nitrile Rubber |
| Housing Construction | One Piece |
| Weight | 24.824 LB |
| EAN or UPC | 4547359213096 |

