- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 1 in Shaft Diameter
- 4 9/16 in Housing Length
- 1 13/32 in Overall Width
| Housing Length | 4 9/16 in |
| Center Of Bearing From End | 0.625 |
| Center of Bearing to Back of Inner Ring | 9/16 in |
| Overall Width | 1 13/32 in |
| Housing Width | 4 9/16 in |
| Temperature Range [Max] | 250 °F |
| Bolt Size | 5/16 |
| Flange Type | 3-Bolt Flange |
| Bolt Circle Dia. | 1 11/32 in |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 3150 lbf |
| Housing No. | FH205D1 |
| Flange Thickness | 1/2 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| End Type | Open End |
| Limiting Speed | 5900 rpm |
| Seal Material | Nitrile Rubber |
| Length Through Bore | 1.343 in |
| Bearing Design | Non-Expansion |
| Bearing Insert | UC205-100D1 |
| Housing Construction | One Piece |
| Series | Ucfh |
| Static Load Rating [Max] | 1760 lbf |
| Shaft Dia. | 1 in |
| Bolt Hole Spacing | 1 11/32 in, 1.344 in |
| Bolt Hole Size | 25/64 in |
| Housing Height | 2 11/16 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Light-Duty |
| Temperature Range [Min] | -40 °F |
| Weight | 1.433 LB |
| EAN or UPC | 4547359214451 |

