- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 25 mm Shaft Diameter
- 130 mm Housing Length
- 35.8 mm Overall Width
| Limiting Speed | 5900 rpm |
| Temperature Range [Max] | 250 °F |
| Bearing Insert | UC205 |
| Bolt Hole Size | 16 mm |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 3150 lbf |
| Overall Width | 35.8 mm |
| Center Of Bearing From End | 16 |
| Series | UCFL |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Shaft Dia. | 25 mm |
| Housing Construction | One Piece |
| Flange Thickness | 13 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 1760 lbf |
| Bolt Hole Spacing | 99 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Material | Nitrile Rubber |
| Housing Length | 130 mm |
| Seal Type | Contact Seals |
| Housing Height | 68 mm |
| Housing No. | FL205 |
| Lubrication | Non-Relubricatable |
| End Type | Open End |
| Length Through Bore | 34.1 mm |
| Bolt Circle Dia. | 99 mm |
| Weight | 1.44 LB |
| EAN or UPC | 4547359215199 |

