- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 15/16 in Shaft Diameter
- 7 3/32 in Housing Length
- 2 25/64 in Overall Width
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Tightening Torque [Max] | 69 in lb |
| Temperature Range [Max] | 225 °F, 250 °F |
| Bearing Insert | A-UC210-115D1 |
| Bolt Size | 1/8 |
| Series | UCFLU |
| Bolt Hole Spacing | 5.844 in, 6 3/16 in |
| Housing Width | 4 9/16 in |
| Housing Height | 4 3/8 in |
| Bolt Circle Dia. | 6 3/16 in |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Flange Style | 2-Bolt |
| Bearing Design | Non-Expansion |
| Housing Length | 7 3/32 in |
| Style | 2-Bolt Flange |
| Center Of Bearing From End | 0.9375 |
| Housing No. | FLU209D1V50 |
| Housing Material | Cast Iron |
| Limiting Speed | 3050 rpm |
| Static Load Rating [Max] | 5200 lbf |
| Shaft Dia. | 1.9375 in |
| Overall Width | 2 25/64 in |
| Seal Type | Contact Seal with Flingers |
| Dynamic Load Rating | 7850 lbf |
| Mounted Unit Duty | Light-Duty |
| Length Through Bore | 2.032 in |
| Bolt Hole Size | 33/64 in |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Plating | Black Oxide |
| Flange Thickness | 0.71875 in |
| Housing Construction | One Piece |
| Seal Material | Nitrile Rubber |
| Weight | 5.353 LB |
| EAN or UPC | 4547359214727 |

