- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1/2 in Shaft Diameter
- 3 27/32 in Housing Length
- 1 19/64 in Overall Width
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Temperature Range [Min] | -40 °F |
| Mounted Unit Duty | Light-Duty |
| Bolt Size | 1/4 |
| Dynamic Load Rating | 2160 lbf |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F, 250 °F |
| Housing Height | 2 13/32 in |
| Seal Type | Contact Seal with Flingers |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 25/64 in |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 1030 lbf |
| Housing No. | FLU201D1V50 |
| Seal Material | Nitrile Rubber |
| Length Through Bore | 1.079 in |
| Plating | Black Oxide |
| Flange Thickness | 33/64 in |
| Bolt Circle Dia. | 3 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 3 in |
| Center of Bearing to Back of Inner Ring | 0.453 in |
| Bearing Insert | A-UC201X-008D1 |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Overall Width | 1 19/64 in |
| Center Of Bearing From End | 0.65625 |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 0.5 in |
| Tightening Torque [Max] | 34 in lb |
| Lubrication | Relubricatable |
| End Type | Open End |
| Series | UCFLU |
| Style | 2-Bolt Flange |
| Flange Style | 2-Bolt |
| Housing Width | 3 27/32 in |
| Housing Length | 3 27/32 in |
| Weight | 1.115 LB |
| EAN or UPC | 4547359214819 |

