- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 3/16 in Shaft Diameter
- 5 19/32 in Housing Length
- 1 21/32 in Overall Width
| Flange Type | 2-Bolt Flange |
| Bearing Insert | A-UC206-103D1 |
| Housing Length | 5 19/32 in |
| End Type | Open End |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Bolt Hole Size | 29/64 in |
| Length Through Bore | 1.5 in |
| Bearing Type | Ball Bearing |
| Center Of Bearing From End | 0.78125 |
| Shaft Dia. | 1.1875 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 4.594 in |
| Bearing Design | Non-Expansion |
| Plating | Black Oxide |
| Housing No. | FLU206D1V50 |
| Housing Material | Cast Iron |
| Limiting Speed | 5900 rpm |
| Overall Width | 1 21/32 in |
| Lubrication | Relubricatable |
| Series | UCFLU |
| Mounted Unit Duty | Light-Duty |
| Tightening Torque [Max] | 43 in lb |
| Housing Height | 3 9/32 in |
| Center of Bearing to Back of Inner Ring | 0.626 in |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 4400 lbf |
| Static Load Rating [Max] | 2540 lbf |
| Housing Construction | One Piece |
| Flange Thickness | 0.625 in |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Weight | 2.258 LB |
| EAN or UPC | 4547359214734 |

