- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 100 mm Shaft Diameter
- 310 mm Housing Length
- 125 mm Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Style | 4-Bolt Piloted Flange |
| Flange Style | 4-Bolt Square |
| Locking Device | Setscrew Locking Collar |
| Nose Diameter | 260 mm |
| Series | UCFS |
| Housing Length | 310 mm |
| Mounted Unit Duty | Heavy Duty |
| Housing No. | FS320D1 |
| Bolt Size | 1 1/4 |
| Seal Type | Contact Seals |
| Shaft Dia. | 100 mm |
| Center Of Bearing From End | 39 |
| Bearing Insert | UC320D1 |
| Inch/Metric | Metric |
| Housing Height | 12 7/32 in |
| Bolt Hole Size | 38 mm |
| Static Load Rating [Max] | 31500 lbf |
| Bolt Hole Spacing | 242 mm, 9 17/32 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Circle Dia. | 9 17/32 in |
| Limiting Speed | 1500 rpm |
| Flange Thickness | 32 mm |
| Length Through Bore | 108 mm |
| Housing Width | 12 7/32 in |
| Flange Type | 4-Bolt Piloted Flange |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 39000 lbf |
| Overall Width | 125 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Nose Width | 20 |
| Temperature Range [Max] | 225 °F, 250 °F |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 42 mm |
| Weight | 65.312 LB |
| EAN or UPC | 4547359216943 |

