- Light-Duty 4-Bolt Flange
- 2 7/16" Shaft Size
- Setscrew Locking Collar
- 5 5/8" Bolt Hole Spacing
- Non-Expansion
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Inch/Metric | Inch |
| Flange Style | 4-Bolt Square |
| Seal Type | Contact Seal with Flingers |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 43/64 in |
| Housing Height | 6 7/8 in |
| Series | UCFU |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Housing Width | 6 7/8 in |
| Length Through Bore | 2.563 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.4375 in |
| Bolt Hole Spacing | 5 5/8 in |
| Housing Length | 6 7/8 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Bolt Size | 1/8 |
| Bearing Insert | A-UC212-207D1 |
| Mounted Unit Duty | Light-Duty |
| Housing No. | FU212D1V50 |
| Flange Thickness | 0.8125 in |
| Temperature Range [Max] | 225 °F |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 1 in |
| Bearing Type | Ball Bearing |
| Weight | 10.0 LB |
| EAN or UPC | 4547359217360 |

