- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 2 in Shaft Diameter
- 5 21/32 in Housing Length
- 2 25/64 in Overall Width
| Bearing Insert | A-UC210-200D1 |
| Temperature Range [Max] | 250 °F |
| Overall Width | 2 25/64 in |
| Inch/Metric | Inch |
| Series | UCFU |
| Center Of Bearing From End | 1 |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Flange Thickness | 0.78125 in |
| Bearing Type | Ball Bearing |
| Tightening Torque [Max] | 69 in lb |
| Limiting Speed | 3050 rpm |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Locking Device | Setscrew Locking Collar |
| Plating | Black Oxide |
| Housing Length | 5 21/32 in |
| Bolt Hole Spacing | 4 3/8 in |
| Shaft Dia. | 2 in |
| Housing Construction | One Piece |
| Housing No. | FU210D1V50 |
| Static Load Rating [Max] | 5200 lbf |
| Mounted Unit Duty | Light-Duty |
| Seal Material | Nitrile Rubber |
| Bolt Hole Size | 43/64 in |
| Dynamic Load Rating | 7850 lbf |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Length Through Bore | 2.032 in |
| Weight | 6.279 LB |
| EAN or UPC | 4547359217377 |

