- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 15/16 in Shaft Diameter
- 6 13/32 in Housing Length
- 2 17/32 in Overall Width
| Housing Length | 6 13/32 in |
| Series | UCFUX |
| Locking Device | Setscrew Locking Collar |
| Limiting Speed | 2750 rpm |
| Tightening Torque [Max] | 69 in lb |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Housing No. | FU211D1V50 |
| Bearing Insert | A-UCX10-115D1 |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Flange Thickness | 13/16 in |
| Flange Type | 4-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| Shaft Dia. | 1.9375 in |
| Plating | Black Oxide |
| End Type | Open End |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Light-Duty |
| Dynamic Load Rating | 9800 lbf |
| Bearing Design | Non-Expansion |
| Seal Material | Nitrile Rubber |
| Bolt Hole Size | 43/64 in |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 6550 lbf |
| Bolt Hole Spacing | 5 1/8 in |
| Temperature Range [Max] | 250 °F |
| Overall Width | 2 17/32 in |
| Center Of Bearing From End | 1 |
| Length Through Bore | 2.189 in |
| Weight | 8.785 LB |
| EAN or UPC | 4547359597882 |

