- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 70 mm Shaft Diameter
- 197 mm Housing Length
- 81.5 mm Overall Width
| Housing Length | 197 mm |
| Center of Bearing to Back of Inner Ring | 33.3 mm |
| Series | UCF |
| Housing No. | FX14D1 |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Medium Duty |
| Bolt Hole Size | 23 mm |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 24 mm |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 70 mm |
| End Type | Open End |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 77.8 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Center Of Bearing From End | 37 |
| Static Load Rating [Max] | 11100 lbf |
| Bearing Insert | UCX14D1 |
| Dynamic Load Rating | 14800 lbf |
| Bolt Circle Dia. | 152 mm |
| Inch/Metric | Metric |
| Overall Width | 81.5 mm |
| Bolt Hole Spacing | 152 mm |
| Weight | 16.006 LB |
| EAN or UPC | 4547359217742 |

