- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 2 15/16 in Shaft Diameter
- 7 3/4 in Housing Length
- 3 33/64 in Overall Width
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Length | 7 3/4 in |
| Center Of Bearing From End | 1 |
| Temperature Range [Max] | 250 °F |
| Series | UCF |
| Dynamic Load Rating | 16300 lbf |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 5.984 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Medium Duty |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Shaft Dia. | 2.9375 in |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 1.311 in |
| Seal Material | Nitrile Rubber |
| Bolt Circle Dia. | 5.984 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 11900 lbf |
| Length Through Bore | 3.252 in |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 15/16 in |
| Overall Width | 3 33/64 in |
| Housing No. | FX15D1 |
| Bearing Insert | UCX15-215D1 |
| Bolt Hole Size | 29/32 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 19.335 LB |
| EAN or UPC | 4547359502008 |

