- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 3 7/16 in Shaft Diameter
- 8 7/16 in Housing Length
- 3.797 in Overall Width
| Dynamic Load Rating | 21600 lbf |
| Static Load Rating [Max] | 16100 lbf |
| Flange Thickness | 15/16 in |
| Housing Material | Cast Iron |
| Seal Material | Nitrile Rubber |
| Center Of Bearing From End | 1 |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Min] | -40 °F |
| Bolt Hole Size | 29/32 in |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Non-Expansion |
| Series | UCF |
| Housing No. | FX17D1 |
| Bolt Circle Dia. | 6.734 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Medium Duty |
| Center of Bearing to Back of Inner Ring | 1.563 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 6.734 in |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Flange Type | 4-Bolt Flange |
| Bearing Insert | UCX17-307D1 |
| Length Through Bore | 3.78 in |
| Overall Width | 3.797 in |
| Housing Length | 8 7/16 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Shaft Dia. | 3.4375 in |
| Weight | 26.015 LB |
| EAN or UPC | 4547359502015 |

