- Relube Type (D1)
| Dynamic Load Rating | 4384 lbf |
| Bearing Insert | UC206D1 |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 30 mm |
| Static Load Rating [Max] | 2540 lbf |
| Housing No. | HB206D1 |
| Weight | 1.946 LB |
| EAN or UPC | 4547359220049 |
| Dynamic Load Rating | 4384 lbf |
| Bearing Insert | UC206D1 |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 30 mm |
| Static Load Rating [Max] | 2540 lbf |
| Housing No. | HB206D1 |
| Weight | 1.946 LB |
| EAN or UPC | 4547359220049 |