- Relube Type (D1)
| Bearing Insert | UC207D1 |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 3440 lbf |
| Shaft Dia. | 35 mm |
| Housing No. | HB207D1 |
| Dynamic Load Rating | 5778 lbf |
| Locking Device | Setscrew Locking Collar |
| Weight | 2.646 LB |
| EAN or UPC | 4547359220094 |
| Bearing Insert | UC207D1 |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 3440 lbf |
| Shaft Dia. | 35 mm |
| Housing No. | HB207D1 |
| Dynamic Load Rating | 5778 lbf |
| Locking Device | Setscrew Locking Collar |
| Weight | 2.646 LB |
| EAN or UPC | 4547359220094 |