- Relube Type (D1)
| Static Load Rating [Max] | 4002 lbf |
| Bearing Insert | UC208D1 |
| Shaft Dia. | 40 mm |
| Housing Material | Cast Iron |
| Housing No. | HB208D1 |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 6542 lbf |
| Weight | 2.981 LB |
| EAN or UPC | 4547359220131 |
| Static Load Rating [Max] | 4002 lbf |
| Bearing Insert | UC208D1 |
| Shaft Dia. | 40 mm |
| Housing Material | Cast Iron |
| Housing No. | HB208D1 |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 6542 lbf |
| Weight | 2.981 LB |
| EAN or UPC | 4547359220131 |