- Relube Type (D1)
| Bearing Insert | UC210D1 |
| Locking Device | Setscrew Locking Collar |
| Housing No. | HB210D1 |
| Static Load Rating [Max] | 5216 lbf |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 7869 lbf |
| Shaft Dia. | 50 mm |
| Weight | 5.882 LB |
| EAN or UPC | 4547359220209 |
| Bearing Insert | UC210D1 |
| Locking Device | Setscrew Locking Collar |
| Housing No. | HB210D1 |
| Static Load Rating [Max] | 5216 lbf |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 7869 lbf |
| Shaft Dia. | 50 mm |
| Weight | 5.882 LB |
| EAN or UPC | 4547359220209 |