- Ball Bearing
- Pillow Block
- 3/4 in Shaft Diameter
- 3 3/4 in Bolt Hole Spacing
| Housing Length | 5 in |
| Bearing Insert | UC204-012D1 |
| Temperature Range [Min] | -40 °F |
| Bolt Hole Spacing | 3 3/4 in |
| Shaft Height | 2.75 in |
| Base Height | 1/2 in |
| Series | Uchp, UCHP Series |
| RPM [Max] | 6700 rpm |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Center of Bearing from Back of Inner Ring | 0.5 |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 0.75 in |
| Housing Height | 3 31/32 in |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 1500 lbf |
| Seal Material | Nitrile Rubber |
| Mounted Unit Duty | Light-Duty |
| Bearing Width | 1.221 in |
| Base Width | 1 9/16 in |
| Housing Width | 1 9/16 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing No. | HP204D1 |
| Housing Construction | 1 Piece |
| Groove Length | 0.75 |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 2880 lbf |
| End Type | Open End |
| Type | High Profile |
| Weight | 2.218 LB |
| EAN or UPC | 4547359220346 |

