- Ball Bearing
- Pillow Block
- 30 mm Shaft Diameter
- 120 mm Bolt Hole Spacing
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 30 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Height | 90 mm |
| Bolt Hole Spacing | 120 mm |
| Inch/Metric | Metric Bore |
| Temperature Range [Max] | 250 °F |
| Housing Construction | 1 Piece |
| Housing No. | HP206D1 |
| Dynamic Load Rating | 4400 lbf |
| End Type | Open End |
| Base Height | 16 mm |
| Series | Uchp, UCHP Series |
| Housing Length | 165 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Width | 38.1 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Light-Duty |
| Seal Material | Nitrile Rubber |
| Base Width | 50 mm |
| Center of Bearing from Back of Inner Ring | 15.9 |
| Housing Width | 50 mm |
| Housing Material | Cast Iron |
| RPM [Max] | 4900 rpm |
| Type | High Profile |
| Static Load Rating [Max] | 2540 lbf |
| Housing Height | 130 mm |
| Bearing Insert | UC206D1 |
| Bolt Holes | 2 |
| Groove Length | 21 |
| Weight | 4.075 LB |
| EAN or UPC | 4547359001464 |

