- Ball Bearing
- Pillow Block
- 1/2 in Shaft Diameter
- 3 5/8 in Bolt Hole Spacing
| Housing Length | 5 in |
| Housing No. | P201D1V50 |
| Temperature Range [Min] | -40 °F |
| Bearing Width | 1.079 in |
| Shaft Height | 1.1875 in |
| Groove Length | 0.875 |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 1030 lbf |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Spacing | 3 5/8 in |
| Housing Width | 1 1/2 in |
| Plating | Black Oxide |
| Lubrication | Relubricatable |
| Type | High Base |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 2160 lbf |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 2 7/16 in |
| Base Width | 1 1/2 in |
| Bearing Insert | A-UC201X-008D1 |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.5 in |
| Seal Material | Nitrile Rubber |
| Tightening Torque [Max] | 34 in lb |
| Center of Bearing from Back of Inner Ring | 0.453 |
| Base Height | 9/16 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Series | UCP |
| Weight | 1.653 LB |
| EAN or UPC | 4547359222296 |

