Skip to content Skip to navigation menu
UCP Series Light-Duty Ball Bearing Pillow Block

UCP-2.3/16

UCP Series Light-Duty Ball Bearing Pillow Block
Item #101111276
  • Ball Bearing
  • Pillow Block
  • 2 3/16 in Shaft Diameter
  • 6 15/16 in Bolt Hole Spacing
UCP Series Light-Duty Ball Bearing Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing
  • Pillow Block
  • 2 3/16 in Shaft Diameter
  • 6 15/16 in Bolt Hole Spacing
Seal Material Nitrile Rubber
Housing Material Cast Iron
Mounted Unit Duty Light-Duty
Bearing Type Ball Bearing
Housing Width 2 3/8 in
End Type Open End
Temperature Range [Min] -40 °F
RPM [Max] 2900 rpm
Series UCP
Housing No. P211D1V50
Base Height 29/32 in
Bearing Insert A-UC211-203D1
Plating Black Oxide
Base Width 2 3/8 in
Dynamic Load Rating 9800 lbf
Shaft Dia. 2.1875 in
Type High Base
Tightening Torque [Max] 86 in lb
Static Load Rating [Max] 6550 lbf
Lubrication Relubricatable
Housing Length 8 5/8 in
Bolt Hole Spacing 6 15/16 in
Housing Construction 1 Piece
Inch/Metric Inch Bore
Shaft Height 2.5 in
Locking Device Setscrew Locking Collar
Temperature Range [Max] 250 °F
Groove Length 1
Center of Bearing from Back of Inner Ring 0.874
Seal Type Contact Seals
Housing Height 4 31/32 in
Bearing Width 2.189 in
Weight 8.752 LB
EAN or UPC 4547359222357
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison