- Ball Bearing
- Pillow Block
- 3 in Shaft Diameter
- 8 1/2 in Bolt Hole Spacing
| Housing Height | 6 13/32 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Light-Duty |
| Housing No. | P215D1V50 |
| RPM [Max] | 2100 rpm |
| Series | UCP |
| Static Load Rating [Max] | 11100 lbf |
| Base Width | 2 29/32 in |
| Shaft Dia. | 3 in |
| Seal Type | Contact Seals |
| Center of Bearing from Back of Inner Ring | 1.311 |
| Temperature Range [Max] | 250 °F |
| Tightening Torque [Max] | 173 in lb |
| Bearing Insert | A-UC215-300D1 |
| End Type | Open End |
| Base Height | 1 3/32 in |
| Dynamic Load Rating | 14800 lbf |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -40 °F |
| Housing Width | 2 29/32 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Plating | Black Oxide |
| Inch/Metric | Inch Bore |
| Type | High Base |
| Shaft Height | 3.25 in |
| Housing Length | 10 13/16 in |
| Groove Length | 1 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 8 1/2 in |
| Seal Material | Nitrile Rubber |
| Bearing Width | 3 1/16 in |
| Weight | 14.771 LB |
| EAN or UPC | 4547359222401 |

