- Ball Bearing
- Pillow Block
- 25 mm Shaft Diameter
- 105 mm Bolt Hole Spacing
| Center of Bearing from Back of Inner Ring | 14.3 |
| Dynamic Load Rating | 3150 lbf |
| Mounted Unit Duty | Light-Duty |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Bearing Width | 34.1 mm |
| Base Width | 38 mm |
| Series | UCP/UCPX |
| Housing Height | 71 mm |
| Inch/Metric | Metric Bore |
| Groove Length | 16 |
| Base Height | 15 mm |
| Seal Material | Nitrile Rubber |
| Bolt Hole Spacing | 105 mm |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Housing Width | 38.8 mm |
| RPM [Max] | 5900 rpm |
| Locking Device | Setscrew Locking Collar |
| Shaft Height | 36.5 mm |
| Bearing Insert | UC205D1 |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing No. | P205D1 |
| Seal Type | Contact Seals |
| Shaft Dia. | 25 mm |
| Housing Length | 140 mm |
| Static Load Rating [Max] | 1760 lbf |
| Weight | 1.884 LB |
| EAN or UPC | 4547359001556 |

