- Ball Bearing
- Pillow Block
- 1 1/4 in Shaft Diameter
- 4 3/4 in Bolt Hole Spacing
| Groove Length | 0.78125 |
| Housing Length | 6 1/2 in |
| Inch/Metric | Inch Bore |
| Shaft Height | 1.6875 in |
| Shaft Dia. | 1.25 in |
| Housing Construction | 1 Piece |
| Seal Material | Nitrile Rubber |
| RPM [Max] | 4900 rpm |
| Base Width | 1 7/8 in |
| Bolt Hole Spacing | 4 3/4 in |
| Housing Width | 1 7/8 in |
| Housing No. | P206D1 |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Center of Bearing from Back of Inner Ring | 0.626 |
| Static Load Rating [Max] | 2540 lbf |
| Seal Type | Contact Seals |
| Bearing Width | 1 1/2 in |
| Base Height | 21/32 in |
| Series | UCP/UCPX |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Housing Height | 3 9/32 in |
| Dynamic Load Rating | 4400 lbf |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Light-Duty |
| Bearing Insert | UC206-104D1 |
| Locking Device | Setscrew Locking Collar |
| Weight | 3.008 LB |
| EAN or UPC | 4547359503142 |

