- Ball Bearing
- Pillow Block
- 30 mm Shaft Diameter
- 121 mm Bolt Hole Spacing
| Dynamic Load Rating | 4400 lbf |
| Base Height | 17 mm |
| Series | UCP/UCPX |
| Static Load Rating [Max] | 2540 lbf |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 121 mm |
| Groove Length | 20 |
| Temperature Range [Max] | 250 °F |
| Center of Bearing from Back of Inner Ring | 15.9 |
| Locking Device | Setscrew Locking Collar |
| Seal Material | Nitrile Rubber |
| Shaft Dia. | 30 mm |
| RPM [Max] | 4900 rpm |
| End Type | Open End |
| Inch/Metric | Metric Bore |
| Housing Height | 83 mm |
| Shaft Height | 42.9 mm |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -40 °F |
| Housing Width | 48 mm |
| Bearing Insert | UC206D1 |
| Mounted Unit Duty | Light-Duty |
| Bearing Width | 38.1 mm |
| Housing Material | Cast Iron |
| Base Width | 48 mm |
| Bearing Type | Ball Bearing |
| Housing Length | 165 mm |
| Lubrication | Relubricatable |
| Housing No. | P206D1 |
| Weight | 3.102 LB |
| EAN or UPC | 4547359001563 |

