- Ball Bearing
- Pillow Block
- 1 9/16 in Shaft Diameter
- 5 13/32 in Bolt Hole Spacing
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.5625 in |
| Bolt Hole Spacing | 5 13/32 in |
| RPM [Max] | 3700 rpm |
| Bearing Insert | UC208-109D1 |
| Base Width | 2 1/8 in |
| Housing Height | 3 27/32 in |
| Shaft Height | 1.9375 in |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Temperature Range [Min] | -40 °F |
| Locking Device | Setscrew Locking Collar |
| Bearing Width | 1.9375 in |
| Housing Width | 2.252 in |
| Static Load Rating [Max] | 4000 lbf |
| Center of Bearing from Back of Inner Ring | 0.748 |
| Seal Material | Nitrile Rubber |
| Series | UCP/UCPX |
| Housing No. | P208D1 |
| Groove Length | 0.78125 |
| Dynamic Load Rating | 6550 lbf |
| Bearing Type | Ball Bearing |
| Housing Length | 7 1/4 in |
| Seal Type | Contact Seals |
| Base Height | 23/32 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Light-Duty |
| Inch/Metric | Inch Bore |
| Weight | 4.251 LB |
| EAN or UPC | 4547359503203 |

