Skip to content Skip to navigation menu
NTN Bearing Corp.UCP210

UCP210

UCP/UCPX Series Light-Duty Ball Bearing Pillow Block
Item #101871041
  • Ball Bearing
  • Pillow Block
  • 50 mm Shaft Diameter
  • 159 mm Bolt Hole Spacing
NTN Bearing Corp.UCP210
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing
  • Pillow Block
  • 50 mm Shaft Diameter
  • 159 mm Bolt Hole Spacing
Temperature Range [Max] 250 °F
Temperature Range [Min] -40 °F
End Type Open End
Seal Material Nitrile Rubber
Housing No. P210
Shaft Dia. 50 mm
Base Height 21 mm
Bearing Insert UC210
Groove Length 23
Housing Material Cast Iron
Mounted Unit Duty Light-Duty
Housing Width 62.6 mm
Inch/Metric Metric Bore
Series UCP/UCPX
Shaft Height 57.2 mm
Housing Height 114 mm
Housing Construction 1 Piece
Lubrication Non-Relubricatable
Base Width 60 mm
Seal Type Contact Seals
Bolt Hole Spacing 159 mm
Dynamic Load Rating 7850 lbf
RPM [Max] 3100 rpm
Center of Bearing from Back of Inner Ring 19
Bearing Width 51.6 mm
Locking Device Setscrew Locking Collar
Housing Length 206 mm
Static Load Rating [Max] 5200 lbf
Bearing Type Ball Bearing
Weight 5.988 LB
EAN or UPC 4547359225167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison