- Ball Bearing
- Pillow Block
- 2 1/2 in Shaft Diameter
- 8 in Bolt Hole Spacing
| Seal Material | Nitrile Rubber |
| Groove Length | 1 |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Light-Duty |
| Lubrication | Relubricatable |
| Bearing Insert | UC213-208D1 |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 2.938 in |
| Inch/Metric | Inch Bore |
| Housing Height | 5 15/16 in |
| Base Height | 1 1/16 in |
| Temperature Range [Max] | 250 °F |
| Base Width | 2 3/4 in |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| RPM [Max] | 2400 rpm |
| Bolt Hole Spacing | 8 in |
| Housing No. | P213D1 |
| Shaft Height | 3 in |
| Housing Length | 10 7/16 in |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2.5 in |
| Center of Bearing from Back of Inner Ring | 1 |
| Housing Construction | 1 Piece |
| Bearing Width | 2.5625 in |
| Series | UCP/UCPX |
| Dynamic Load Rating | 12900 lbf |
| End Type | Open End |
| Static Load Rating [Max] | 9000 lbf |
| Weight | 13.216 LB |
| EAN or UPC | 4547359503470 |

