- Ball Bearing
- Pillow Block
- 90 mm Shaft Diameter
- 262 mm Bolt Hole Spacing
| Inch/Metric | Metric Bore |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Light-Duty |
| Shaft Dia. | 90 mm |
| Static Load Rating [Max] | 16100 lbf |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 200 mm |
| Bolt Hole Spacing | 262 mm |
| Center of Bearing from Back of Inner Ring | 39.7 |
| Bearing Width | 96 mm |
| Bearing Insert | UC218D1 |
| Base Height | 33 mm |
| Dynamic Load Rating | 21600 lbf |
| Housing Construction | 1 Piece |
| Housing No. | P218D1 |
| Shaft Height | 101.6 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Housing Length | 327 mm |
| Groove Length | 30 |
| Base Width | 88 mm |
| Housing Width | 100.3 mm |
| Series | UCP/UCPX |
| Housing Material | Cast Iron |
| RPM [Max] | 1700 rpm |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Seal Material | Nitrile Rubber |
| Weight | 28.263 LB |
| EAN or UPC | 4547359001686 |

