- Ball Bearing
- Pillow Block
- 1 7/16 in Shaft Diameter
- 6 5/16 in Bolt Hole Spacing
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 4300 lbf |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| End Type | Open End |
| Shaft Height | 2.203125 in |
| RPM [Max] | 4000 rpm |
| Bearing Width | 1.89 in |
| Bolt Hole Spacing | 6 5/16 in |
| Bearing Insert | UC307-107D1 |
| Housing Height | 4 3/16 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Housing Length | 8 9/32 in |
| Groove Length | 0.96875 |
| Shaft Dia. | 1.4375 in |
| Series | UCP/UCPX |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 7550 lbf |
| Housing Width | 2.251 in |
| Bearing Type | Ball Bearing |
| Center of Bearing from Back of Inner Ring | 0.748 |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 250 °F |
| Base Height | 25/32 in |
| Housing No. | P307D1 |
| Base Width | 2 7/32 in |
| Weight | 5.666 LB |
| EAN or UPC | 4547359226133 |

