- Ball Bearing
- Pillow Block
- 1 7/16 in Shaft Diameter
- 5 3/8 in Bolt Hole Spacing
| Series | Ucpx |
| RPM [Max] | 3550 rpm |
| Mounted Unit Duty | Light-Duty |
| Seal Material | Nitrile Rubber |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 3/8 in |
| Housing No. | PX07D1V50 |
| Bearing Width | 1 15/16 in |
| Shaft Height | 2.125 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| End Type | Open End |
| Type | High Base |
| Bearing Insert | A-UCX07-107D1 |
| Seal Type | Contact Seals |
| Housing Height | 4 1/8 in |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 6550 lbf |
| Groove Length | 1 |
| Temperature Range [Min] | -40 °F |
| Housing Length | 7 1/16 in |
| Tightening Torque [Max] | 52 in lb |
| Temperature Range [Max] | 250 °F |
| Base Height | 29/32 in |
| Center of Bearing from Back of Inner Ring | 0.748 |
| Housing Width | 1 7/8 in |
| Base Width | 1 7/8 in |
| Static Load Rating [Max] | 4000 lbf |
| Shaft Dia. | 1.4375 in |
| Plating | Black Oxide |
| Locking Device | Setscrew Locking Collar |
| Weight | 5.432 LB |
| EAN or UPC | 4547359598087 |

