NTN Bearing Corp.
UCPX09-111D1
UCP/UCPX Series Medium-Duty Ball Bearing Pillow Block
Item #100736760
- Ball Bearing
- Pillow Block
- 1 11/16 in Shaft Diameter
- 6 5/32 in Bolt Hole Spacing
| Housing Height | 4 9/16 in |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Seal Material | Nitrile Rubber |
| Bearing Width | 2.032 in |
| Mounted Unit Duty | Medium-Duty |
| Dynamic Load Rating | 7850 lbf |
| Inch/Metric | Inch Bore |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Bearing Insert | UCX09-111D1 |
| Center of Bearing from Back of Inner Ring | 0.748 |
| Shaft Height | 2.3125 in |
| End Type | Open End |
| Bolt Hole Spacing | 6 5/32 in |
| Series | UCP/UCPX |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 5200 lbf |
| Housing Length | 8 3/4 in |
| Bearing Design | Non-Expansion |
| Base Height | 1 1/32 in |
| Housing No. | PX09D1 |
| Shaft Dia. | 1.6875 in |
| Base Width | 2 5/8 in |
| Groove Length | 1 |
| Housing Construction | 1 Piece |
| Housing Width | 2 5/8 in |
| Housing Material | Cast Iron |
| Weight | 7.525 LB |
| EAN or UPC | 4547359502824 |
