NTN Bearing Corp.
UCPX15-300D1
UCP/UCPX Series Medium-Duty Ball Bearing Pillow Block
Item #100000252
- Ball Bearing
- Pillow Block
- 3 in Shaft Diameter
- 9 1/32 in Bolt Hole Spacing
| Base Width | 3 1/2 in |
| Bearing Type | Ball Bearing |
| Base Height | 1 3/8 in |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Insert | UCX15-300D1 |
| Bolt Hole Spacing | 9 1/32 in |
| Series | UCP/UCPX |
| Mounted Unit Duty | Medium-Duty |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 16300 lbf |
| Housing Length | 13 in |
| Housing No. | PX15D1 |
| Temperature Range [Max] | 250 °F |
| Seal Type | Contact Seals |
| End Type | Open End |
| Center of Bearing from Back of Inner Ring | 1.311 |
| Groove Length | 1 |
| Shaft Dia. | 3 in |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 11900 lbf |
| Shaft Height | 3.5 in |
| Temperature Range [Min] | -40 °F |
| Housing Width | 3.691 in |
| Lubrication | Relubricatable |
| Bearing Width | 3.252 in |
| Inch/Metric | Inch Bore |
| Housing Height | 6 7/8 in |
| Weight | 23.03 LB |
| EAN or UPC | 4547359502930 |
