- Ball Bearing Insert
- Round Bore, Metric Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- Standard-Duty
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Length Through Bore | 31 mm |
| O.D. | 47 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 2880 lbf |
| Inch/Metric | Metric Bore |
| O.D. Type | Cylindrical |
| Snap Ring | With Snap Ring |
| Enclosure | Double Sealed |
| Outer Ring Width | 17 mm |
| Seal Material | Nitrile Rubber |
| Rolling Element | Ball Bearing |
| Radius | 0.6 mm |
| Static Load Rating [Max] | 1500 lbf |
| Duty | Standard-Duty |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Material | Through Hardened Steel |
| Radial Internal Clearance | CN |
| Locking Device | 2 - 120° Setscrew Locking |
| Temperature Range [Min] | -40 °F |
| I.D. | 20 mm |
| Bore Type | Round Bore |
| Screw Size | M5 x 0.8 |
| Inner Ring Width | 31 mm |
| Temperature Range [Max] | 250 °F |
| Screw Distance | 4.5 |
| Groove Position | 3.1 |
| Inside Ring Type | Wide |
| Fillet Radius | 1 mm |
| Bearing Type | Ball Bearing |
| Outer Ring | Cylindrical |
| Weight | 0.375 LB |
| EAN or UPC | 4547359227338 |

