- Ball Bearing Insert
- Round Bore, Metric Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Standard-Duty
| Center of Bearing to Back of Inner Ring | 19 mm |
| Inside Ring Type | Wide |
| Static Load Rating [Max] | 4000 lbf |
| O.D. Type | Cylindrical |
| Material | Through Hardened Steel |
| Outer Ring | Cylindrical |
| Bearing Type | Ball Bearing |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 49.2 mm |
| I.D. | 40 mm |
| Fillet Radius | 1.5 mm |
| Groove Position | 3.4 |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 6550 lbf |
| Locking Device | 2 - 120° Setscrew Locking |
| Seal Material | Nitrile Rubber |
| Outer Ring Width | 21 mm |
| Inner Ring Width | 49.2 mm |
| Radius | 1.5 mm |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Screw Distance | 8 |
| O.D. | 80 mm |
| Snap Ring | With Snap Ring |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Screw Size | M8 x 1 |
| Enclosure | Double Sealed |
| Weight | 1.411 LB |
| EAN or UPC | 4547359227888 |

