- Ball Bearing Insert
- Round Bore, Inch Type
- 1 7/8 in Inside Diameter
- 3.543 in Outside Diameter
- Standard-Duty
| Groove Position | 0.146 |
| Seal Material | Nitrile Rubber |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Inner Ring Width | 2.032 in |
| Enclosure | Double Sealed |
| Fillet Radius | 0.059 in |
| Duty | Standard-Duty |
| Length Through Bore | 2.032 in |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Temperature Range [Min] | -40 °F |
| Radius | 0.059 in |
| Bore Type | Round Bore |
| Inside Ring Type | Wide |
| Static Load Rating [Max] | 5200 lbf |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| O.D. Type | Cylindrical |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| I.D. | 1.875 in |
| O.D. | 90 mm |
| Outer Ring Width | 0.945 in |
| Seal Type | Contact Seals |
| Screw Size | 5/16-24 UNF |
| Screw Distance | 0.354 |
| Dynamic Load Rating | 7850 lbf |
| Snap Ring | With Snap Ring |
| Outer Ring | Cylindrical |
| Temperature Range [Max] | 250 °F |
| Locking Device | 2 - 120° Setscrew Locking |
| Material | Through Hardened Steel |
| Weight | 1.918 LB |
| EAN or UPC | 4547359660258 |

