- Ball Bearing Insert
- Round Bore, Inch Type
- 2 3/8 in Inside Diameter
- 4.331 in Outside Diameter
- Standard-Duty
| Locking Device | 2 - 120° Setscrew Locking |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Length Through Bore | 2.563 in |
| Screw Size | 3/8-24 UNF |
| Inside Ring Type | Wide |
| Seal Material | Nitrile Rubber |
| Outer Ring | Cylindrical |
| O.D. Type | Cylindrical |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 1 in |
| Material | Through Hardened Steel |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 2.563 in |
| Rolling Element | Ball Bearing |
| Bearing Type | Ball Bearing |
| Limiting Speed | 2500 rpm |
| Outer Ring Width | 1.063 in |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 11800 lbf |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 8090 lbf |
| Bore Type | Round Bore |
| Radius | 0.079 in |
| Duty | Standard-Duty |
| O.D. | 110 mm |
| Groove Position | 0.173 |
| Screw Distance | 0.394 |
| I.D. | 2.375 in |
| Fillet Radius | 0.079 in |
| Snap Ring | With Snap Ring |
| Seal Type | Contact Seals |
| Weight | 3.571 LB |
| EAN or UPC | 4547359503814 |

