- Relube Type (D1)
| Overall Height | 3.5039 in |
| Inch/Metric | Metric |
| Shaft Dia. | 20 mm |
| Bearing Insert | UC204D1 |
| Weight | 1.634 LB |
| EAN or UPC | 4547359001839 |
| Overall Height | 3.5039 in |
| Inch/Metric | Metric |
| Shaft Dia. | 20 mm |
| Bearing Insert | UC204D1 |
| Weight | 1.634 LB |
| EAN or UPC | 4547359001839 |