- Relube Type (D1)
| Bearing Insert | UC205-100D1 |
| Shaft Dia. | 1 in |
| Overall Height | 3.5 in |
| Inch/Metric | Inch |
| Weight | 1.881 LB |
| EAN or UPC | 4547359228847 |
| Bearing Insert | UC205-100D1 |
| Shaft Dia. | 1 in |
| Overall Height | 3.5 in |
| Inch/Metric | Inch |
| Weight | 1.881 LB |
| EAN or UPC | 4547359228847 |