- Relube Type (D1)
| Inch/Metric | Inch |
| Bearing Insert | UC207-107D1 |
| Shaft Dia. | 1.4375 in |
| Overall Height | 4.0313 in |
| Weight | 3.571 LB |
| EAN or UPC | 4547359503876 |
| Inch/Metric | Inch |
| Bearing Insert | UC207-107D1 |
| Shaft Dia. | 1.4375 in |
| Overall Height | 4.0313 in |
| Weight | 3.571 LB |
| EAN or UPC | 4547359503876 |