- Relube Type (D1)
| Overall Height | 4.0157 in |
| Inch/Metric | Metric |
| Bearing Insert | UC207D1 |
| Shaft Dia. | 35 mm |
| Weight | 3.637 LB |
| EAN or UPC | 4547359001860 |
| Overall Height | 4.0157 in |
| Inch/Metric | Metric |
| Bearing Insert | UC207D1 |
| Shaft Dia. | 35 mm |
| Weight | 3.637 LB |
| EAN or UPC | 4547359001860 |