- Relube Type (D1)
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Overall Height | 4.4882 in |
| Bearing Insert | UC208D1 |
| Weight | 5.57 LB |
| EAN or UPC | 4547359001877 |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Overall Height | 4.4882 in |
| Bearing Insert | UC208D1 |
| Weight | 5.57 LB |
| EAN or UPC | 4547359001877 |