- Relube Type (D1)
| Inch/Metric | Metric |
| Overall Height | 4.6063 in |
| Shaft Dia. | 50 mm |
| Bearing Insert | UC210D1 |
| Weight | 5.797 LB |
| EAN or UPC | 4547359001891 |
| Inch/Metric | Metric |
| Overall Height | 4.6063 in |
| Shaft Dia. | 50 mm |
| Bearing Insert | UC210D1 |
| Weight | 5.797 LB |
| EAN or UPC | 4547359001891 |