- Relube Type (D1)
| Inch/Metric | Metric |
| Overall Height | 5.748 in |
| Shaft Dia. | 60 mm |
| Bearing Insert | UC212D1 |
| Weight | 10.85 LB |
| EAN or UPC | 4547359001914 |
| Inch/Metric | Metric |
| Overall Height | 5.748 in |
| Shaft Dia. | 60 mm |
| Bearing Insert | UC212D1 |
| Weight | 10.85 LB |
| EAN or UPC | 4547359001914 |